Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60SDSW

60SDSW

60SDSW WELD ON HUB

3-1/2" Outside Diameter; Bushed; 3-1/8" Pilot Diameter; 7/16" Pilot Length; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; 2-11/16" Bolt Circle Diameter; No Keyway

Part #

60SDSW

BDI #

920391

PRICE
$ 123.12 / each
$ 258.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.417
UNSPSC
26111534
EAN
0097039387073
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SDS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
60SDSW
Weight / LBS
1
Long Description
3-1/2" Outside Diameter; Bushed; 3-1/8" Pilot Diameter; 7/16" Pilot Length; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; 2-11/16" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Pilot Length
0.438 Inch | 11.125 Millimeter
Pilot Diameter
3.125 Inch | 79.375 Millimeter
Nominal Bolt Circle Diameter Round
2.688 Inch | 68.275 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter