Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

625-28-48

625-28-48

625-28-48 WELD ON HUB ; F 6 1/4 X 7/8 X 1 1/2

1-1/2" Bore; 6-1/4" Outside Diameter; Finished Bore; 6-1/4" Pilot Diameter; Steel; 7/8" Length Through Bore; No Keyway

Part #

625-28-48

BDI #

623820

PRICE
$ 85.70 / each
$ 86.02 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.447
EAN
0697950066516
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
625-28-48
Manufacturer Internal Number
625-28-48
Weight / LBS
7.2
Long Description
1-1/2" Bore; 6-1/4" Outside Diameter; Finished Bore; 6-1/4" Pilot Diameter; Steel; 7/8" Length Through Bore; No Keyway
Outside Diameter
6.25 Inch | 158.75 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Pilot Length
0 Inch | 0 Millimeter