Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

600-62-40

625-38-40

625-38-40 WELD ON HUB ; F 6 1/4X1 3/16X1 1/4

1-1/4" Bore; 6-1/4" Outside Diameter; Finished Bore; 6-1/4" Pilot Diameter; Steel; 1-3/16" Length Through Bore; No Keyway

Part #

625-38-40

BDI #

21981969

PRICE
$ 109.58 / each
$ 110.00 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.494
UNSPSC
26111534
EAN
0697950319506
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
625-38-40
Manufacturer Internal Number
625-38-40
Weight / LBS
10
Long Description
1-1/4" Bore; 6-1/4" Outside Diameter; Finished Bore; 6-1/4" Pilot Diameter; Steel; 1-3/16" Length Through Bore; No Keyway
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter