Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

600-41-48

650-44-48

650-44-48 WELD ON HUB ; F 6 1/2 X 1 3/8 X 1 1/2

1-1/2" Bore; 6-1/2" Outside Diameter; Finished Bore; 6-1/2" Pilot Diameter; Steel; 1-3/8" Length Through Bore; No Keyway

Part #

650-44-48

BDI #

21974911

PRICE
$ 139.24 / each
$ 139.78 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.85
UNSPSC
26111534
EAN
0697950258973
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
650-44-48
Manufacturer Internal Number
650-44-48
Weight / LBS
12.9
Long Description
1-1/2" Bore; 6-1/2" Outside Diameter; Finished Bore; 6-1/2" Pilot Diameter; Steel; 1-3/8" Length Through Bore; No Keyway
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
6.5 Inch | 165.1 Millimeter