Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

700-32-48

700-32-48

700-32-48 WELD ON HUB ; F 7X1X1 1/2

1-1/2" Bore; 7" Outside Diameter; Finished Bore; 7" Pilot Diameter; Steel; 1" Length Through Bore; No Keyway

Part #

700-32-48

BDI #

21979564

PRICE
$ 123.18 / each
$ 123.66 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.721
UNSPSC
26111534
EAN
0697950259024
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
700-32-48
Manufacturer Internal Number
700-32-48
Weight / LBS
9.8
Long Description
1-1/2" Bore; 7" Outside Diameter; Finished Bore; 7" Pilot Diameter; Steel; 1" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pilot Diameter
7 Inch | 177.8 Millimeter