Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

725-36-40

725-36-40

725-36-40 WELD ON HUB ; F 7 1/4X1 1/8X1 1/2

1-1/4" Bore; 7-1/4" Outside Diameter; Finished Bore; 7-1/4" Pilot Diameter; Steel; 1-1/8" Length Through Bore; No Keyway

Part #

725-36-40

BDI #

624004

PRICE
$ 151.24 / each
$ 151.83 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.896
EAN
0697950066721
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
725-36-40
Manufacturer Internal Number
725-36-40
Weight / LBS
12.8
Long Description
1-1/4" Bore; 7-1/4" Outside Diameter; Finished Bore; 7-1/4" Pilot Diameter; Steel; 1-1/8" Length Through Bore; No Keyway
Pilot Diameter
7.25 Inch | 184.15 Millimeter
Outside Diameter
7.25 Inch | 184.15 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter