Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

625-28-48

725-94-40

725-94-40 WELD ON HUB ; F 7 1/4X2 15/16X1 1/2

1-1/4" Bore; 7-1/4" Outside Diameter; Finished Bore; 7-1/4" Pilot Diameter; Steel; 2-15/16" Length Through Bore; No Keyway

Part #

725-94-40

BDI #

624005

PRICE
$ 350.58 / each
$ 351.94 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.42
EAN
0697950066738
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
725-94-40
Manufacturer Internal Number
725-94-40
Weight / LBS
33.3
Long Description
1-1/4" Bore; 7-1/4" Outside Diameter; Finished Bore; 7-1/4" Pilot Diameter; Steel; 2-15/16" Length Through Bore; No Keyway
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
7.25 Inch | 184.15 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
7.25 Inch | 184.15 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
2.938 Inch | 74.625 Millimeter