Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

750-44-48

750-44-48

750-44-48 WELD ON HUB ; F 7 1/2X1 3/8X1 1/2

1-1/2" Bore; 7-1/2" Outside Diameter; Finished Bore; 7-1/2" Pilot Diameter; Steel; 1-3/8" Length Through Bore; No Keyway

Part #

750-44-48

BDI #

624009

PRICE
$ 190.45 / each
$ 191.18 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.71
EAN
0697950066752
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
750-44-48
Manufacturer Internal Number
750-44-48
Weight / LBS
16.5
Long Description
1-1/2" Bore; 7-1/2" Outside Diameter; Finished Bore; 7-1/2" Pilot Diameter; Steel; 1-3/8" Length Through Bore; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Pilot Diameter
7.5 Inch | 190.5 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter