Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

750-24-48

775-58-48

775-58-48 WELD ON HUB ; F 7 3/4X1 13/16X1 1/2

1-1/2" Bore; 7-3/4" Outside Diameter; Finished Bore; 7-3/4" Pilot Diameter; Steel; 1-13/16" Length Through Bore; No Keyway

Part #

775-58-48

BDI #

21976884

PRICE
$ 272.06 / each
$ 273.12 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.585
UNSPSC
26111534
EAN
0697950259154
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
775-58-48
Manufacturer Internal Number
775-58-48
Weight / LBS
25
Long Description
1-1/2" Bore; 7-3/4" Outside Diameter; Finished Bore; 7-3/4" Pilot Diameter; Steel; 1-13/16" Length Through Bore; No Keyway
Outside Diameter
7.75 Inch | 196.85 Millimeter
Pilot Diameter
7.75 Inch | 196.85 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Bore
1.5 Inch | 38.1 Millimeter