Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

300-30-23

775-74-48

775-74-48 WELD ON HUB ; F 7 3/4X2 5/16X1 1/2

1-1/2" Bore; 7-3/4" Outside Diameter; Finished Bore; 7-3/4" Pilot Diameter; Steel; 2-5/16" Length Through Bore; No Keyway

Part #

775-74-48

BDI #

21976888

PRICE
$ 317.38 / each
$ 318.60 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.492
UNSPSC
26111534
EAN
0697950259178
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
775-74-48
Manufacturer Internal Number
775-74-48
Weight / LBS
31
Long Description
1-1/2" Bore; 7-3/4" Outside Diameter; Finished Bore; 7-3/4" Pilot Diameter; Steel; 2-5/16" Length Through Bore; No Keyway
Bore
1.5 Inch | 38.1 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
7.75 Inch | 196.85 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Length Thru Bore
2.313 Inch | 58.75 Millimeter