Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

750-24-48

800-54-48

800-54-48 WELD ON HUB ; F 8X1 11/16X1 1/2

1-1/2" Bore; 8" Outside Diameter; Finished Bore; 8" Pilot Diameter; Steel; 1-11/16" Length Through Bore; No Keyway

Part #

800-54-48

BDI #

625396

PRICE
$ 260.18 / each
$ 261.18 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.431
EAN
0697950066837
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
800-54-48
Manufacturer Internal Number
800-54-48
Weight / LBS
23.2
Long Description
1-1/2" Bore; 8" Outside Diameter; Finished Bore; 8" Pilot Diameter; Steel; 1-11/16" Length Through Bore; No Keyway
Pilot Diameter
8 Inch | 203.2 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter