Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

850-84-48

850-84-48

850-84-48 WELD ON HUB ; F 8 1/2X2 5/8X1 1/2

1-1/2" Bore; 8-1/2" Outside Diameter; Finished Bore; 8-1/2" Pilot Diameter; Steel; 2-5/8" Length Through Bore; No Keyway

Part #

850-84-48

BDI #

625552

PRICE
$ 476.02 / each
$ 477.85 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
18.523
EAN
0697950066905
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
850-84-48
Manufacturer Internal Number
850-84-48
Weight / LBS
40.8
Long Description
1-1/2" Bore; 8-1/2" Outside Diameter; Finished Bore; 8-1/2" Pilot Diameter; Steel; 2-5/8" Length Through Bore; No Keyway
Outside Diameter
8.5 Inch | 215.9 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
8.5 Inch | 215.9 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter