Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8F25D TL HUB

8F25D TL HUB

8F25D TL HUB WELD ON HUB ; NON RETURNABLE

7.579" Outside Diameter; Bushed; 4-5/16" Pilot Diameter; 11/16" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-17/32" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway

Part #

226034

BDI #

269399

PRICE
$ 192.59 / each
$ 352.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.633
UNSPSC
26111534
EAN
0782475136674
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2517
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8F25D TL HUB
Manufacturer Internal Number
226034
Weight / LBS
6.2
Long Description
7.579" Outside Diameter; Bushed; 4-5/16" Pilot Diameter; 11/16" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-17/32" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Length Thru Bore
1.531 Inch | 38.887 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 13 To 68 Millimeter
Pilot Length
0.688 Inch | 17.475 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
4.313 Inch | 109.55 Millimeter
Outside Diameter
7.579 Inch | 192.507 Millimeter