Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

356-31-23

900-58-48

900-58-48 WELD ON HUB ; F 9X1 13/16X1 1/2

1-1/2" Bore; 9" Outside Diameter; Finished Bore; 9" Pilot Diameter; Steel; 1-13/16" Length Through Bore; No Keyway

Part #

900-58-48

BDI #

21981239

PRICE
$ 374.05 / each
$ 375.48 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.417
UNSPSC
26111534
EAN
0697950259192
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
900-58-48
Manufacturer Internal Number
900-58-48
Weight / LBS
32
Long Description
1-1/2" Bore; 9" Outside Diameter; Finished Bore; 9" Pilot Diameter; Steel; 1-13/16" Length Through Bore; No Keyway
Bore
1.5 Inch | 38.1 Millimeter
Pilot Diameter
9 Inch | 228.6 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter