Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

300-30-23

950-86-188

950-86-188 WELD ON HUB ; F 9 1/2X2 11/16X5 7/8

5-7/8" Bore; 9-1/2" Outside Diameter; Finished Bore; 9-1/2" Pilot Diameter; Steel; 2-11/16" Length Through Bore; No Keyway

Part #

950-86-188

BDI #

21981014

PRICE
$ 866.01 / each
$ 869.35 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.129
UNSPSC
26111534
EAN
0697950259277
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
950-86-188
Manufacturer Internal Number
950-86-188
Weight / LBS
33.4
Long Description
5-7/8" Bore; 9-1/2" Outside Diameter; Finished Bore; 9-1/2" Pilot Diameter; Steel; 2-11/16" Length Through Bore; No Keyway
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Pilot Diameter
9.5 Inch | 241.3 Millimeter
Bore
5.875 Inch | 149.225 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter