Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A-SF

A-J

A-J QD HUB

8" Outside Diameter; Bushed; 7-3/4" Pilot Diameter; 1-1/2" Pilot Length; J Bushing Size; QD Bushing; Steel; 3.187" Length Through Bore; No Keyway

Part #

A-J

BDI #

584100

PRICE
$ 736.62 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.9
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
J
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
With Mounting Register
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
A-J
Weight / LBS
24
Long Description
8" Outside Diameter; Bushed; 7-3/4" Pilot Diameter; 1-1/2" Pilot Length; J Bushing Size; QD Bushing; Steel; 3.187" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Length Thru Bore
3.187 Inch | 80.95 Millimeter
Pilot Length
1.5 Inch | 38.1 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Pilot Diameter
7.75 Inch | 196.85 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter