Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A-SDS

A-SDS

A-SDS QD HUB

3-5/8" Outside Diameter; Bushed; 3-3/8" Pilot Diameter; 0.312" Pilot Length; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; No Keyway

Part #

A-SDS

BDI #

584095

PRICE
$ 122.77 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.589
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SDS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
With Mounting Register
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
A-SDS
Weight / LBS
1.3
Long Description
3-5/8" Outside Diameter; Bushed; 3-3/8" Pilot Diameter; 0.312" Pilot Length; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Pilot Length
0.312 Inch | 7.925 Millimeter
Pilot Diameter
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter