Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A-SF

A-SF

A-SF QD HUB

5-1/2" Outside Diameter; Bushed; 5-1/4" Pilot Diameter; 7/8" Pilot Length; SF Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; No Keyway

Part #

A-SF

BDI #

584097

PRICE
$ 255.77 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.449
UNSPSC
26111534
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SF
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
With Mounting Register
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
A-SF
Weight / LBS
5.4
Long Description
5-1/2" Outside Diameter; Bushed; 5-1/4" Pilot Diameter; 7/8" Pilot Length; SF Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; No Keyway
Pilot Diameter
5.25 Inch | 133.35 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter