Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A-SF

A-SH

A-SH QD HUB

3-1/8" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 0.312" Pilot Length; SH Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; No Keyway

Part #

A-SH

BDI #

584094

PRICE
$ 92.08 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
UNSPSC
26111534
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SH
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
With Mounting Register
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
A-SH
Weight / LBS
1
Long Description
3-1/8" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 0.312" Pilot Length; SH Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; No Keyway
Outside Diameter
3.125 Inch | 79.375 Millimeter
Pilot Length
0.312 Inch | 7.925 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 15 To 38 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter