Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JA-A QD HUB

E-A QD HUB

E-A QD HUB QD WELD ON HUB

6-1/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; E Bushing Size; QD Bushing; Steel; 1-5/8" Length Through Bore; 5" Bolt Circle Diameter; No Keyway

Part #

228471

BDI #

269440

PRICE
$ 505.35 / each
$ 896.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.891
UNSPSC
26111534
EAN
0782475899678
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
E
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1/2-13 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
E-A QD HUB
Manufacturer Internal Number
228471
Weight / LBS
9
Long Description
6-1/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; E Bushing Size; QD Bushing; Steel; 1-5/8" Length Through Bore; 5" Bolt Circle Diameter; No Keyway
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter