Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ES-A

ES-A

ES-A WELD ON HUB ; QD SHORT

6-1/4" Outside Diameter; Bushed; 6" Pilot Diameter; 5/8" Pilot Length; ES Bushing Size; QD Bushing; Steel; 1-1/8" Length Through Bore; 5" Bolt Circle Diameter; No Keyway

Part #

ES-A

BDI #

608061

PRICE
$ 204.26 / each
$ 270.22 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.502
UNSPSC
26111534
EAN
0697950257402
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
ES
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
ES-A
Manufacturer Internal Number
ES-A
Weight / LBS
5.5
Long Description
6-1/4" Outside Diameter; Bushed; 6" Pilot Diameter; 5/8" Pilot Length; ES Bushing Size; QD Bushing; Steel; 1-1/8" Length Through Bore; 5" Bolt Circle Diameter; No Keyway
Pilot Diameter
6 Inch | 152.4 Millimeter
Pilot Length
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter