Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F QD HUB

F QD HUB

F QD HUB QD WELD ON HUB ; 7" OD BUSHED 6-3/4" PILOT DIA

7" Outside Diameter; Bushed; 6-3/4" Pilot Diameter; 11/16" Pilot Length; F Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 5-5/8" Bolt Circle Diameter; No Keyway

Part #

228112

BDI #

269426

PRICE
$ 377.89 / each
$ 670.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.464
UNSPSC
26111534
EAN
0782475642311
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
F
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
9/16-12 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F QD HUB
Manufacturer Internal Number
228112
Weight / LBS
9.3
Long Description
7" Outside Diameter; Bushed; 6-3/4" Pilot Diameter; 11/16" Pilot Length; F Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 5-5/8" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.625 Inch | 142.875 Millimeter
Pilot Diameter
6.75 Inch | 171.45 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Pilot Length
0.688 Inch | 17.475 Millimeter
Bushing Bore Range
1 To 4 Inch | 42 To 90 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter