Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 205

H 205 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 20MM Bore; 26MM Length Thru Bore; Complete Adapter with Sleeve; KM 5 Locknut; MB 5 Lockwasher

Part #

H 205

BDI #

24009969

PRICE
$ 45.76 / each
$ 63.89 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31171561
EAN
0637410090101
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 5
Lockwasher/Lockplate Part Number
MB 5
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.15
Long Description
Adapter Sleeve; 20MM Bore; 26MM Length Thru Bore; Complete Adapter with Sleeve; KM 5 Locknut; MB 5 Lockwasher
Length Thru Bore
1.024 Inch | 26 Millimeter
Bore
0.787 Inch | 20 Millimeter