Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 313 C

H-206 X 25 MM

H-206 X 25 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

25MM Bore; 27MM Length Thru Bore; Complete Adapter with Sleeve; KM-6 Locknut; MB-6 Lockwasher/Lockplate

Part #

H-206 X 25 MM

BDI #

199581

PRICE
$ 15.32 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0644075012270
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-6
Lockwasher/Lockplate Part Number
MB-6
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
25MM Bore; 27MM Length Thru Bore; Complete Adapter with Sleeve; KM-6 Locknut; MB-6 Lockwasher/Lockplate
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.984 Inch | 25 Millimeter