Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 206

H 206

H 206 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 25MM Bore; 27MM Length Thru Bore; Complete Adapter with Sleeve; KM 6 Locknut; MB 6 Lockwasher

Part #

H 206

BDI #

24002718

PRICE
$ 48.05 / each
$ 67.10 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31163218
EAN
0637410090118
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 6
Lockwasher/Lockplate Part Number
MB 6
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.22
Long Description
Adapter Sleeve; 25MM Bore; 27MM Length Thru Bore; Complete Adapter with Sleeve; KM 6 Locknut; MB 6 Lockwasher
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter