Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 207

H 207 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 30MM Bore; 29MM Length Thru Bore; Complete Adapter with Sleeve; KM 7 Locknut; MB 7 Lockwasher

Part #

H 207

BDI #

24010666

PRICE
$ 48.05 / each
$ 67.10 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.125
UNSPSC
31163218
EAN
0637410090125
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 7
Lockwasher/Lockplate Part Number
MB 7
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.28
Long Description
Adapter Sleeve; 30MM Bore; 29MM Length Thru Bore; Complete Adapter with Sleeve; KM 7 Locknut; MB 7 Lockwasher
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter