Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 208

H 208 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 35MM Bore; 31MM Length Thru Bore; Complete Adapter with Sleeve; KM 8 Locknut; MB 8 Lockwasher

Part #

H 208

BDI #

24005555

PRICE
$ 50.41 / each
$ 70.41 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.174
UNSPSC
31171561
EAN
0637410090132
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 8
Lockwasher/Lockplate Part Number
MB 8
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.38
Long Description
Adapter Sleeve; 35MM Bore; 31MM Length Thru Bore; Complete Adapter with Sleeve; KM 8 Locknut; MB 8 Lockwasher
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter