Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 38 X 6-15/16 ADAPTER

H-209 X 40 MM

H-209 X 40 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

40MM Bore; 33MM Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate

Part #

H-209 X 40 MM

BDI #

199587

PRICE
$ 34.28 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
EAN
0644075012331
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-9
Lockwasher/Lockplate Part Number
MB-9
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
40MM Bore; 33MM Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate
Length Thru Bore
1.299 Inch | 33 Millimeter
Bore
1.575 Inch | 40 Millimeter