Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA 317

H 209

H 209 BRG WITHDRAWAL SLEEVE ; 40MM BORE 33MM LTB

40MM Bore; 33MM Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate

Part #

H 209

BDI #

1419429

PRICE
$ 43.86 / each
$ 52.94 / each

QTY

INVENTORY:
14
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
23153100
EAN
7316577008343
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-9
Lockwasher/Lockplate Part Number
MB-9
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
40MM Bore; 33MM Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate
Length Thru Bore
1.299 Inch | 33 Millimeter
Bore
1.575 Inch | 40 Millimeter