Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 307 C

H 211

H 211 BRG WITHDRAWAL SLEEVE ; 50MM BORE 37MM LTB

50MM Bore; 37MM Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate

Part #

H 211

BDI #

1419431

PRICE
$ 54.05 / each
$ 65.25 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
23153100
EAN
7316577008367
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-11
Lockwasher/Lockplate Part Number
MB-11
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
50MM Bore; 37MM Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.457 Inch | 37 Millimeter