Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3136

H-213 X 60 MM

H-213 X 60 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

60MM Bore; 40MM Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate

Part #

H-213 X 60 MM

BDI #

199593

PRICE
$ 41.32 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
EAN
0644075012393
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-13
Lockwasher/Lockplate Part Number
MB-13
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
60MM Bore; 40MM Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate
Length Thru Bore
1.575 Inch | 40 Millimeter
Bore
2.362 Inch | 60 Millimeter