Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 214

H 214 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 60MM Bore; 41MM Length Thru Bore; Complete Adapter with Sleeve; KM 14 Locknut; MB 14 Lockwasher

Part #

H 214

BDI #

24009973

PRICE
$ 147.98 / each
$ 206.68 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.593
UNSPSC
31171561
EAN
0637410090194
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 14
Lockwasher/Lockplate Part Number
MB 14
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.31
Long Description
Adapter Sleeve; 60MM Bore; 41MM Length Thru Bore; Complete Adapter with Sleeve; KM 14 Locknut; MB 14 Lockwasher
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
1.614 Inch | 41 Millimeter