Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2312

H-217 X 75 MM

H-217 X 75 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

75MM Bore; 50MM Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate

Part #

H-217 X 75 MM

BDI #

199596

PRICE
$ 81.71 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
EAN
0644075012423
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-17
Lockwasher/Lockplate Part Number
MB-17
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
75MM Bore; 50MM Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate
Length Thru Bore
1.969 Inch | 50 Millimeter
Bore
2.953 Inch | 75 Millimeter