Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 111 X 1-7/8 ADAPTER

H-219 X 85 MM

H-219 X 85 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

85MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate

Part #

H-219 X 85 MM

BDI #

199599

PRICE
$ 106.35 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.37
EAN
0644075012454
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-19
Lockwasher/Lockplate Part Number
MB-19
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
85MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter