Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-26 X 4 1/2

H-222 X 100 MM

H-222 X 100 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

100MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate

Part #

H-222 X 100 MM

BDI #

199601

PRICE
$ 182.76 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
31163218
EAN
0644075012478
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-22
Lockwasher/Lockplate Part Number
MB-22
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
100MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Length Thru Bore
2.48 Inch | 63 Millimeter
Bore
3.937 Inch | 100 Millimeter