Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 222

H 222 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 100MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM 22 Locknut; MB 22 Lockwasher

Part #

H 222

BDI #

23989788

PRICE
$ 526.09 / each
$ 734.74 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
31171561
EAN
0637410090262
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 22
Lockwasher/Lockplate Part Number
MB 22
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
4.26
Long Description
Adapter Sleeve; 100MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM 22 Locknut; MB 22 Lockwasher
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
2.48 Inch | 63 Millimeter