Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2305

H 2305

H 2305 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES

Adapter Sleeve; 20MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM 5 Locknut; MB 5 Lockwasher

Part #

H 2305

BDI #

24010952

PRICE
$ 82.10 / each
$ 114.69 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.087
UNSPSC
31171561
EAN
0637410089297
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 5
Lockwasher/Lockplate Part Number
MB 5
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.19
Long Description
Adapter Sleeve; 20MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM 5 Locknut; MB 5 Lockwasher
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
0.787 Inch | 20 Millimeter