Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3136

H-2308 X 35 MM

H-2308 X 35 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

35MM Bore; 46MM Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate

Part #

H-2308 X 35 MM

BDI #

199610

PRICE
$ 76.73 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
EAN
0644075013260
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-8
Lockwasher/Lockplate Part Number
MB-8
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
35MM Bore; 46MM Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.811 Inch | 46 Millimeter