Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2322

H-2312 X 2-1/8

H-2312 X 2-1/8 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

2-1/8" Bore; 2.659" Length Thru Bore; Complete Adapter with Sleeve; KM-12 Locknut; MB-12 Lockwasher/Lockplate

Part #

H-2312 X 2-1/8

BDI #

197876

PRICE
$ 162.57 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
EAN
0644075013383
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-12
Lockwasher/Lockplate Part Number
MB-12
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-1/8" Bore; 2.659" Length Thru Bore; Complete Adapter with Sleeve; KM-12 Locknut; MB-12 Lockwasher/Lockplate
Length Thru Bore
2.659 Inch | 67.539 Millimeter
Bore
2.125 Inch | 53.975 Millimeter