Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 18X3.3/16

H-2312 X 55 MM

H-2312 X 55 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

55MM Bore; 62MM Length Thru Bore; Complete Adapter with Sleeve; KM-12 Locknut; MB-12 Lockwasher/Lockplate

Part #

H-2312 X 55 MM

BDI #

197877

PRICE
$ 128.29 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
EAN
0644075013390
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-12
Lockwasher/Lockplate Part Number
MB-12
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
55MM Bore; 62MM Length Thru Bore; Complete Adapter with Sleeve; KM-12 Locknut; MB-12 Lockwasher/Lockplate
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter