Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-3032 X 5 7/16

H-2313 X 2-1/4

H-2313 X 2-1/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

2-1/4" Bore; 2.771" Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate

Part #

H-2313 X 2-1/4

BDI #

197878

PRICE
$ 80.56 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.56
EAN
0644075013413
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-13
Lockwasher/Lockplate Part Number
MB-13
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-1/4" Bore; 2.771" Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate
Length Thru Bore
2.771 Inch | 70.383 Millimeter
Bore
2.25 Inch | 57.15 Millimeter