Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2313

H 2313 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES

Adapter Sleeve; 60MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; KM 13 Locknut; MB 13 Lockwasher

Part #

H 2313

BDI #

23989876

PRICE
$ 162.70 / each
$ 227.24 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.557
UNSPSC
31171561
EAN
0637410089365
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 13
Lockwasher/Lockplate Part Number
MB 13
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.23
Long Description
Adapter Sleeve; 60MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; KM 13 Locknut; MB 13 Lockwasher
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
2.362 Inch | 60 Millimeter