Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 17X2.15/16

H-2316 X 2-3/4

H-2316 X 2-3/4 BEARING ADAPTER SLEEVE ; 2.75" BORE X 3.071" LENGTH THRU BORE

2-3/4" Bore; 3-13/64" Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate

Part #

H-2316 X 2-3/4

BDI #

197885

PRICE
$ 116.18 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.28
EAN
0644075013475
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-16
Lockwasher/Lockplate Part Number
MB-16
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-3/4" Bore; 3-13/64" Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate
Length Thru Bore
3.204 Inch | 81.382 Millimeter
Bore
2.75 Inch | 69.85 Millimeter