Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2316

H 2316 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES

Adapter Sleeve; 70MM Bore; 78MM Length Thru Bore; Complete Adapter with Sleeve; KM 16 Locknut; MB 16 Lockwasher

Part #

H 2316

BDI #

23989652

PRICE
$ 187.18 / each
$ 261.44 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.28
UNSPSC
31163218
EAN
0637410089396
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 16
Lockwasher/Lockplate Part Number
MB 16
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.82
Long Description
Adapter Sleeve; 70MM Bore; 78MM Length Thru Bore; Complete Adapter with Sleeve; KM 16 Locknut; MB 16 Lockwasher
Length Thru Bore
3.071 Inch | 78 Millimeter
Bore
2.756 Inch | 70 Millimeter