Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-20 X 3 7/16

H-2318 X 3-1/8

H-2318 X 3-1/8 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

3-1/8" Bore; 3.553" Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate

Part #

H-2318 X 3-1/8

BDI #

197891

PRICE
$ 396.60 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.69
EAN
0644075013529
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-18
Lockwasher/Lockplate Part Number
MB-18
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
3-1/8" Bore; 3.553" Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate
Bore
3.125 Inch | 79.375 Millimeter
Length Thru Bore
3.553 Inch | 90.246 Millimeter