Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2326 X 115 MM

H-2320 X 3-1/2

H-2320 X 3-1/2 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

3-1/2" Bore; 3.971" Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate

Part #

H-2320 X 3-1/2

BDI #

197896

PRICE
$ 197.78 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
2.15
EAN
0644075013598
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-20
Lockwasher/Lockplate Part Number
MB-20
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
3-1/2" Bore; 3.971" Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
3.971 Inch | 100.863 Millimeter