Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2324 L

H 2324 L

H 2324 L BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 110MM Bore; 112MM Length Thru Bore; Complete Adapter with Sleeve; KML-24 Locknut; MBL-24 Lockwasher/Lockplate

Part #

H 2324 L

BDI #

1302578

PRICE
$ 537.05 / each
$ 648.31 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.81
UNSPSC
31163218
EAN
7316571248547
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-24
Lockwasher/Lockplate Part Number
MBL-24
Inch - Metric
Metric
Other Features
With Lower Cross-Sectional Height
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
6.83
Long Description
Bearing Adapter Sleeve; 110MM Bore; 112MM Length Thru Bore; Complete Adapter with Sleeve; KML-24 Locknut; MBL-24 Lockwasher/Lockplate
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter