Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 34X5.15/16

H-2324 X 4-1/4

H-2324 X 4-1/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

4-1/4" Bore; 4.648" Length Thru Bore; Complete Adapter with Sleeve; KM-24 Locknut; MB-24 Lockwasher/Lockplate

Part #

H-2324 X 4-1/4

BDI #

197903

PRICE
$ 470.01 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
3.19
EAN
0644075013659
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-24
Lockwasher/Lockplate Part Number
MB-24
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
4-1/4" Bore; 4.648" Length Thru Bore; Complete Adapter with Sleeve; KM-24 Locknut; MB-24 Lockwasher/Lockplate
Bore
4.25 Inch | 107.95 Millimeter
Length Thru Bore
4.648 Inch | 118.059 Millimeter