Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 122 X 3-15/16

H-2326 X 115 MM

H-2326 X 115 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

115MM Bore; 121MM Length Thru Bore; Complete Adapter with Sleeve; KM-26 Locknut; MB-26 Lockwasher/Lockplate

Part #

H-2326 X 115 MM

BDI #

198002

PRICE
$ 718.95 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
4.6
EAN
0644075013697
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-26
Lockwasher/Lockplate Part Number
MB-26
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
115MM Bore; 121MM Length Thru Bore; Complete Adapter with Sleeve; KM-26 Locknut; MB-26 Lockwasher/Lockplate
Length Thru Bore
4.764 Inch | 121 Millimeter
Bore
4.528 Inch | 115 Millimeter