Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 38 X 6-15/16

H-2330 X 135 MM

H-2330 X 135 MM BEARING ADAPTER SLEEVE ; 5.315" BORE X 5.472" LENGTH THRU BORE

135MM Bore; 139MM Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate

Part #

H-2330 X 135 MM

BDI #

198008

PRICE
$ 658.47 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
6.65
EAN
0644075013758
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-30
Lockwasher/Lockplate Part Number
MB-30
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
135MM Bore; 139MM Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate
Bore
5.315 Inch | 135 Millimeter
Length Thru Bore
5.472 Inch | 139 Millimeter